Motion
82686627
3/8-16 UNC, 3" Long, Square U Bolt Clamp with No Mount Plate;1-1/2" Thread Length, 4" Wide, Grade C-1010 Steel
MI ITEM #06289392
MFR #82686627
List Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 3" Long, Square U Bolt Clamp with No Mount Plate;1-1/2" Thread Length, 4" Wide, Grade C-1010 Steel
MI ITEM #06289392
MFR #82686627

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.68/each for your price

Overview

Mfr description
GIB51020 3/8X4X3" ZP SQUARE U-BOLT
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thread Length
    1-1/2 in
  • Thread Size
    3/8-16
  • Includes
    (2) Nuts, (2) Washers
  • Length
    3 in
  • Material Grade
    C-1010
  • Mount Type
    No Mount Plate
  • Shape
    Square
  • Thread Standard
    UNC
  • For Pipe Size
    in
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text