Motion
82686635
3/8-16 UNC, 5" Long, Square U Bolt Clamp with No Mount Plate;3" Thread Length, 4" Wide, Grade C-1010 Steel
Mi Item #06289393
MFR #82686635
Price$9.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 5" Long, Square U Bolt Clamp with No Mount Plate;3" Thread Length, 4" Wide, Grade C-1010 Steel
Mi Item #06289393
MFR #82686635

Mfr description
GIB51025 3/8X4X5" ZP SQUARE U-BOLT
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.08/each

Specifications

Dimensions

  • For Pipe Size
    in
  • Length
    5 in
  • Thread Length
    3 in
  • Thread Size
    3/8-16
  • Width
    4 in

Details

  • Finish Coating
    Zinc-Plated
  • Includes
    (2) Nuts, (2) Washers
  • Material
    Steel
  • Material Grade
    C-1010
  • Mount Type
    No Mount Plate
  • Shape
    Square
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)