Motion
82686650
3/8-16 UNC, 5" Long, Square U Bolt Clamp with No Mount Plate;3" Thread Length, 6" Wide, Grade C-1010 Steel
Mi Item #06289395
MFR #82686650
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 5" Long, Square U Bolt Clamp with No Mount Plate;3" Thread Length, 6" Wide, Grade C-1010 Steel
Mi Item #06289395
MFR #82686650

Mfr description
GIB51035 3/8X6X5" ZP SQUARE U-BOLT
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Pipe Size
    in
  • Length
    5 in
  • Thread Length
    3 in
  • Thread Size
    3/8-16
  • Width
    6 in

Details

  • Finish Coating
    Zinc-Plated
  • Includes
    (2) Nuts, (2) Washers
  • Material
    Steel
  • Material Grade
    C-1010
  • Mount Type
    No Mount Plate
  • Shape
    Square
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)