Motion
82686676
3/8-16 UNC, 9" Long, Square U Bolt Clamp with No Mount Plate;5-5/8" Thread Length, 6" Wide, Grade C-1010 Steel
MI ITEM #06289397
MFR #82686676
List Price$16.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 9" Long, Square U Bolt Clamp with No Mount Plate;5-5/8" Thread Length, 6" Wide, Grade C-1010 Steel
MI ITEM #06289397
MFR #82686676

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.23/each for your price

Overview

Mfr description
GIB51045 3/8X6X9" ZP SQUARE U-BOLT
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Specifications

  • Finish Coating
    Zinc-Plated
  • For Pipe Size
    in
  • Includes
    (2) Nuts, (2) Washers
  • Length
    9 in
  • Material
    Steel
  • Material Grade
    C-1010
  • Mount Type
    No Mount Plate
  • Shape
    Square
  • Thread Length
    5-5/8 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text