Motion
82687971
3/8-16 UNC, 5" Long, Square U Bolt Clamp with No Mount Plate;3" Thread Length, 4" Wide, Grade 304 Stainless Steel
MI ITEM #06289401
MFR #82687971
List Price$36.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 5" Long, Square U Bolt Clamp with No Mount Plate;3" Thread Length, 4" Wide, Grade 304 Stainless Steel
MI ITEM #06289401
MFR #82687971

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.78/each for your price

Overview

Mfr description
GIB51125 3/8X4X5" SS SQUARE U-BOLT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications

Specifications

  • Material
    Stainless Steel
  • Thread Length
    3 in
  • Thread Size
    3/8-16
  • Includes
    (2) Nuts, (2) Washers
  • Length
    5 in
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Square
  • Thread Standard
    UNC
  • For Pipe Size
    in
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text