Motion
82686684
1/4-20 UNC, 2-15/16" Long, Round U Bolt Clamp with No Mount Plate for 1/2" Pipe;2-1/2" Thread Length, 7/8" Wide, Grade C-1010 Steel
MI ITEM #06289406
MFR #82686684
List Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 2-15/16" Long, Round U Bolt Clamp with No Mount Plate for 1/2" Pipe;2-1/2" Thread Length, 7/8" Wide, Grade C-1010 Steel
MI ITEM #06289406
MFR #82686684

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.48/each for your price

Overview

Mfr description
GIB51460 1/4X7/8X2-15/16" ZP LONG
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thread Length
    2-1/2 in
  • Thread Size
    1/4-20
  • Includes
    (4) Nuts
  • Length
    2-15/16 in
  • Material Grade
    C-1010
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
  • For Pipe Size
    1/2 in
  • Width
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text