Motion
82686700
1/4-20 UNC, 3-7/16" Long, Round U Bolt Clamp with No Mount Plate for 1" Pipe;2-1/2" Thread Length, 1-3/8" Wide, Grade C-1010 Steel
MI ITEM #06289408
MFR #82686700
List Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 3-7/16" Long, Round U Bolt Clamp with No Mount Plate for 1" Pipe;2-1/2" Thread Length, 1-3/8" Wide, Grade C-1010 Steel
MI ITEM #06289408
MFR #82686700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.85/each for your price

Overview

Mfr description
GIB51470 1/4X1-3/8X3-7/16" ZP LONG
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thread Length
    2-1/2 in
  • Thread Size
    1/4-20
  • Includes
    (4) Nuts
  • Length
    3-7/16 in
  • Material Grade
    C-1010
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
  • For Pipe Size
    1 in
  • Width
    1-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text