Motion
82686775
1/2-13 UNC, 5-7/32" Long, Round U Bolt Clamp with No Mount Plate for 2-1/2" Pipe;3" Thread Length, 2-15/16" Wide, Grade C-1010 Steel
MI ITEM #06289415
MFR #82686775
List Price$15.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 5-7/32" Long, Round U Bolt Clamp with No Mount Plate for 2-1/2" Pipe;3" Thread Length, 2-15/16" Wide, Grade C-1010 Steel
MI ITEM #06289415
MFR #82686775

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.78/each for your price

Overview

Mfr description
GIB51535 1/2X2-15/16X5-7/32" ZP LONG
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thread Length
    3 in
  • Thread Size
    1/2-13
  • Includes
    (4) Nuts
  • Length
    5-7/32 in
  • Material Grade
    C-1010
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
  • For Pipe Size
    2-1/2 in
  • Width
    2-15/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text