Motion
82686783
1/2-13 UNC, 5-3/4" Long, Round U Bolt Clamp with No Mount Plate for 3" Pipe;3" Thread Length, 3-9/16" Wide, Grade C-1010 Steel
MI ITEM #06289416
MFR #82686783
List Price$16.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 5-3/4" Long, Round U Bolt Clamp with No Mount Plate for 3" Pipe;3" Thread Length, 3-9/16" Wide, Grade C-1010 Steel
MI ITEM #06289416
MFR #82686783

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.48/each for your price

Overview

Mfr description
GIB51540 1/2X3-9/16X5-3/4" ZP LONG
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thread Length
    3 in
  • Thread Size
    1/2-13
  • Includes
    (4) Nuts
  • Length
    5-3/4 in
  • Material Grade
    C-1010
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
  • For Pipe Size
    3 in
  • Width
    3-9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text