Motion
82686841
3/4-10 UNC, 13-13/16" Long, Round U Bolt Clamp with No Mount Plate for 10" Pipe;4" Thread Length, 10-7/8" Wide, Grade C-1010 Steel
MI ITEM #06289422
MFR #82686841
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC, 13-13/16" Long, Round U Bolt Clamp with No Mount Plate for 10" Pipe;4" Thread Length, 10-7/8" Wide, Grade C-1010 Steel
MI ITEM #06289422
MFR #82686841

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB51570 3/4X10-7/8X13-13/16"ZP LONG
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thread Length
    4 in
  • Thread Size
    3/4-10
  • Includes
    (4) Nuts
  • Length
    13-13/16 in
  • Material Grade
    C-1010
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
  • For Pipe Size
    10 in
  • Width
    10-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text