Motion
82688029
1/4-20 UNC, 2-15/16" Long, Round U Bolt Clamp with No Mount Plate for 1/2" Pipe;2-1/2" Thread Length, 7/8" Wide, Grade 304 Stainless Steel
MI ITEM #06289423
MFR #82688029
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 2-15/16" Long, Round U Bolt Clamp with No Mount Plate for 1/2" Pipe;2-1/2" Thread Length, 7/8" Wide, Grade 304 Stainless Steel
MI ITEM #06289423
MFR #82688029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB51660 1/4X7/8X2-15/16" SS LONG
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications

Specifications

  • Material
    Stainless Steel
  • Thread Length
    2-1/2 in
  • Thread Size
    1/4-20
  • Includes
    (4) Nuts
  • Length
    2-15/16 in
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
  • For Pipe Size
    1/2 in
  • Width
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text