Motion
82688045
1/4-20 UNC, 3-7/16" Long, Round U Bolt Clamp with No Mount Plate for 1" Pipe;2-1/2" Thread Length, 1-3/8" Wide, Grade 304 Stainless Steel
MI ITEM #06289425
MFR #82688045
List Price$16.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 3-7/16" Long, Round U Bolt Clamp with No Mount Plate for 1" Pipe;2-1/2" Thread Length, 1-3/8" Wide, Grade 304 Stainless Steel
MI ITEM #06289425
MFR #82688045

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.10/each for your price

Overview

Mfr description
GIB51670 1/4X1-3/8X3-7/16" SS LONG
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications

Specifications

  • Material
    Stainless Steel
  • Thread Length
    2-1/2 in
  • Thread Size
    1/4-20
  • Includes
    (4) Nuts
  • Length
    3-7/16 in
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
  • For Pipe Size
    1 in
  • Width
    1-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text