Motion
82688052
3/8-16 UNC, 3" Long, Round U Bolt Clamp with No Mount Plate for 1/2" Pipe;2-3/8" Thread Length, 15/16" Wide, Grade 304 Stainless Steel
Mi Item #06289426
MFR #82688052
Price$31.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 3" Long, Round U Bolt Clamp with No Mount Plate for 1/2" Pipe;2-3/8" Thread Length, 15/16" Wide, Grade 304 Stainless Steel
Mi Item #06289426
MFR #82688052

Mfr description
GIB51705 3/8X15/16X3" SS LONG TANGENT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.68/each

Specifications

Dimensions

  • For Pipe Size
    1/2 in
  • Length
    3 in
  • Thread Length
    2-3/8 in
  • Thread Size
    3/8-16
  • Width
    15/16 in

Details

  • Includes
    (4) Nuts
  • Material
    Stainless Steel
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)