Motion
82688094
3/8-16 UNC, 4" Long, Round U Bolt Clamp with No Mount Plate for 1-1/2" Pipe;2-1/2" Thread Length, 2" Wide, Grade 304 Stainless Steel
MI ITEM #06289429
MFR #82688094
Price$27.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 4" Long, Round U Bolt Clamp with No Mount Plate for 1-1/2" Pipe;2-1/2" Thread Length, 2" Wide, Grade 304 Stainless Steel
MI ITEM #06289429
MFR #82688094

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.38/each

Specifications

Dimensions

  • For Pipe Size
    1-1/2 in
  • Length
    4 in
  • Thread Length
    2-1/2 in
  • Thread Size
    3/8-16
  • Width
    2 in

Details

  • Includes
    (4) Nuts
  • Material
    Stainless Steel
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC

Overview

Mfr description
GIB51725 3/8X2X4" SS LONG TANGENT U-BOLT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought