Motion
82688128
1/2-13 UNC, 5-3/4" Long, Round U Bolt Clamp with No Mount Plate for 3" Pipe;3" Thread Length, 3-9/16" Wide, Grade 304 Stainless Steel
Mi Item #06289430
MFR #82688128
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 5-3/4" Long, Round U Bolt Clamp with No Mount Plate for 3" Pipe;3" Thread Length, 3-9/16" Wide, Grade 304 Stainless Steel
Mi Item #06289430
MFR #82688128

Mfr description
GIB51740 1/2X3-9/16X5-3/4" SS LONG
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Pipe Size
    3 in
  • Length
    5-3/4 in
  • Thread Length
    3 in
  • Thread Size
    1/2-13
  • Width
    3-9/16 in

Details

  • Includes
    (4) Nuts
  • Material
    Stainless Steel
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)