Motion
82688136
1/2-13 UNC, 6-1/4" Long, Round U Bolt Clamp with No Mount Plate for 3-1/2" Pipe;3" Thread Length, 4-1/16" Wide, Grade 304 Stainless Steel
MI ITEM #06289431
MFR #82688136
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 6-1/4" Long, Round U Bolt Clamp with No Mount Plate for 3-1/2" Pipe;3" Thread Length, 4-1/16" Wide, Grade 304 Stainless Steel
MI ITEM #06289431
MFR #82688136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB51745 1/2X4-1/16X6-1/4" SS LONG
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications

Specifications

  • Material
    Stainless Steel
  • Thread Length
    3 in
  • Thread Size
    1/2-13
  • Includes
    (4) Nuts
  • Length
    6-1/4 in
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
  • For Pipe Size
    3-1/2 in
  • Width
    4-1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought