Motion
82688177
5/8-11 UNC, 11-1/8" Long, Round U Bolt Clamp with No Mount Plate for 8" Pipe;3-3/4" Thread Length, 8-3/4" Wide, Grade 304 Stainless Steel
MI ITEM #06289434
MFR #82688177
Price$233.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC, 11-1/8" Long, Round U Bolt Clamp with No Mount Plate for 8" Pipe;3-3/4" Thread Length, 8-3/4" Wide, Grade 304 Stainless Steel
MI ITEM #06289434
MFR #82688177

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$233.53/each

Specifications

Dimensions

  • For Pipe Size
    8 in
  • Length
    11-1/8 in
  • Thread Length
    3-3/4 in
  • Thread Size
    5/8-11
  • Width
    8-3/4 in

Details

  • Includes
    (4) Nuts
  • Material
    Stainless Steel
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC

Overview

Mfr description
GIB51765 5/8X8-3/4X11-1/8" SS LONG
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought