Motion
82687005
5/16-18 UNC, 2-3/16" Long, Round U Bolt Clamp with No Mount Plate for 1" Pipe;1" Thread Length, 1-1/2" Wide, Grade C-1010 Steel
MI ITEM #06289448
MFR #82687005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 2-3/16" Long, Round U Bolt Clamp with No Mount Plate for 1" Pipe;1" Thread Length, 1-1/2" Wide, Grade C-1010 Steel
MI ITEM #06289448
MFR #82687005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB53050 5/16X1-1/2X2-3/16" HOT
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Specifications

  • Material
    Steel
  • Finish Coating
    Hot Galvanized
  • Thread Length
    1 in
  • Thread Size
    5/16-18
  • Includes
    (2) Nuts
  • Length
    2-3/16 in
  • Material Grade
    C-1010
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
  • For Pipe Size
    1 in
  • Width
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text