Motion
82687112
3/8-16 UNC, 2-3/4" Long, Round U Bolt Clamp with No Mount Plate for 1-1/4" Pipe;1-1/8" Thread Length, 1-3/4" Wide, Grade C-1010 Steel
Mi Item #06289459
MFR #82687112
Price$6.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 2-3/4" Long, Round U Bolt Clamp with No Mount Plate for 1-1/4" Pipe;1-1/8" Thread Length, 1-3/4" Wide, Grade C-1010 Steel
Mi Item #06289459
MFR #82687112

Mfr description
GIB53083 3/8X1-3/4X2-3/4" HOT GALVNIZED
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.13/each

Specifications

Dimensions

  • For Pipe Size
    1-1/4 in
  • Length
    2-3/4 in
  • Thread Length
    1-1/8 in
  • Thread Size
    3/8-16
  • Width
    1-3/4 in

Details

  • Finish Coating
    Hot Galvanized
  • Includes
    (2) Nuts
  • Material
    Steel
  • Material Grade
    C-1010
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)