Motion
82687229
1/2-13 UNC, 7-1/4" Long, Round U Bolt Clamp with No Mount Plate for 5" Pipe;2" Thread Length, 5-5/8" Wide, Grade C-1010 Steel
MI ITEM #06289467
MFR #82687229
Price$27.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 7-1/4" Long, Round U Bolt Clamp with No Mount Plate for 5" Pipe;2" Thread Length, 5-5/8" Wide, Grade C-1010 Steel
MI ITEM #06289467
MFR #82687229

Mfr description
GIB53116 1/2X5-5/8X7-1/4" HOT GALVNIZED
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.48/each

Specifications

Dimensions

  • For Pipe Size
    5 in
  • Length
    7-1/4 in
  • Thread Length
    2 in
  • Thread Size
    1/2-13
  • Width
    5-5/8 in

Details

  • Finish Coating
    Hot Galvanized
  • Includes
    (2) Nuts
  • Material
    Steel
  • Material Grade
    C-1010
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)