Motion
82687237
1/2-13 UNC, 8-3/8" Long, Round U Bolt Clamp with No Mount Plate for 6" Pipe;2" Thread Length, 6-3/4" Wide, Grade C-1010 Steel
Mi Item #06289468
MFR #82687237
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 8-3/8" Long, Round U Bolt Clamp with No Mount Plate for 6" Pipe;2" Thread Length, 6-3/4" Wide, Grade C-1010 Steel
Mi Item #06289468
MFR #82687237

Mfr description
GIB53119 1/2X6-3/4X8-3/8" HOT GALVNIZED
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Pipe Size
    6 in
  • Length
    8-3/8 in
  • Thread Length
    2 in
  • Thread Size
    1/2-13
  • Width
    6-3/4 in

Details

  • Finish Coating
    Hot Galvanized
  • Includes
    (2) Nuts
  • Material
    Steel
  • Material Grade
    C-1010
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)