Motion
82687278
7/8-9 UNC, 17-5/16" Long, Round U Bolt Clamp with No Mount Plate for 14" Pipe;4-1/4" Thread Length, 14-1/8" Wide, Grade C-1010 Steel
Mi Item #06289471
MFR #82687278
Price$184.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 UNC, 17-5/16" Long, Round U Bolt Clamp with No Mount Plate for 14" Pipe;4-1/4" Thread Length, 14-1/8" Wide, Grade C-1010 Steel
Mi Item #06289471
MFR #82687278

Mfr description
GIB53131 7/8X14-1/8X17-5/16 HOT
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.28/each

Specifications

Dimensions

  • For Pipe Size
    14 in
  • Length
    17-5/16 in
  • Thread Length
    4-1/4 in
  • Thread Size
    7/8-9
  • Width
    14-1/8 in

Details

  • Finish Coating
    Hot Galvanized
  • Includes
    (2) Nuts
  • Material
    Steel
  • Material Grade
    C-1010
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)