Motion
82687294
1-8 UNC, 21-11/16" Long, Round U Bolt Clamp with No Mount Plate for 18" Pipe;4-3/4" Thread Length, 18-1/8" Wide, Grade C-1010 Steel
MI ITEM #06289473
MFR #82687294
Price$277.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC, 21-11/16" Long, Round U Bolt Clamp with No Mount Plate for 18" Pipe;4-3/4" Thread Length, 18-1/8" Wide, Grade C-1010 Steel
MI ITEM #06289473
MFR #82687294

Mfr description
GIB53137 1X18-1/8X21-11/16" HOT
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$277.18/each

Specifications

Dimensions

  • For Pipe Size
    18 in
  • Length
    21-11/16 in
  • Thread Length
    4-3/4 in
  • Thread Size
    1-8
  • Width
    18-1/8 in

Details

  • Finish Coating
    Hot Galvanized
  • Includes
    (2) Nuts
  • Material
    Steel
  • Material Grade
    C-1010
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)