Motion
82687344
3/8-16 UNC, 3-5/16" Long, Round U Bolt Clamp with No Mount Plate for 3/4" Pipe;2-3/8" Thread Length, 1-1/8" Wide, Grade C-1010 Steel
MI ITEM #06289477
MFR #82687344
List Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 3-5/16" Long, Round U Bolt Clamp with No Mount Plate for 3/4" Pipe;2-3/8" Thread Length, 1-1/8" Wide, Grade C-1010 Steel
MI ITEM #06289477
MFR #82687344

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.08/each for your price

Overview

Mfr description
GIB53210 3/8X1-1/8X3-5/16" GALV LONG
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Specifications

  • Finish Coating
    Zinc-Plated
  • For Pipe Size
    3/4 in
  • Includes
    (4) Nuts
  • Length
    3-5/16 in
  • Material
    Steel
  • Material Grade
    C-1010
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Length
    2-3/8 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Width
    1-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text