Specifications
Dimensions
- For Pipe Size3 in
- Length5-3/4 in
- Thread Length3 in
- Thread Size1/2-13
- Width3-9/16 in
Details
- Finish CoatingZinc-Plated
- Includes(4) Nuts
- MaterialSteel
- Material GradeC-1010
- Mount TypeNo Mount Plate
- ShapeRound
- Thread StandardUNC
Overview
Mfr description
GIB53240 1/2X3-9/16X5-3/4" GALV LONG
- Steel is strong & durable but less corrosion resistant than stainless steel
- To improve its resistance to corrosion, it may receive additional finishes & coatings