Motion
82687427
1/2-13 UNC, 6-3/4" Long, Round U Bolt Clamp with No Mount Plate for 4" Pipe;3" Thread Length, 4-9/16" Wide, Grade C-1010 Steel
Mi Item #06289485
MFR #82687427
Price$23.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 6-3/4" Long, Round U Bolt Clamp with No Mount Plate for 4" Pipe;3" Thread Length, 4-9/16" Wide, Grade C-1010 Steel
Mi Item #06289485
MFR #82687427

Mfr description
GIB53250 1/2X4-9/16X6-3/4" GALV LONG
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.85/each

Specifications

Dimensions

  • For Pipe Size
    4 in
  • Length
    6-3/4 in
  • Thread Length
    3 in
  • Thread Size
    1/2-13
  • Width
    4-9/16 in

Details

  • Finish Coating
    Zinc-Plated
  • Includes
    (4) Nuts
  • Material
    Steel
  • Material Grade
    C-1010
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)