Motion
82687484
3/8-16 UNC, 5" Long, Square U Bolt Clamp with No Mount Plate;3" Thread Length, 2" Wide, Grade C-1010 Steel
MI ITEM #06289490
MFR #82687484
Price$9.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 5" Long, Square U Bolt Clamp with No Mount Plate;3" Thread Length, 2" Wide, Grade C-1010 Steel
MI ITEM #06289490
MFR #82687484

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.73/each

Specifications

Dimensions

  • For Pipe Size
    in
  • Length
    5 in
  • Thread Length
    3 in
  • Thread Size
    3/8-16
  • Width
    2 in

Details

  • Finish Coating
    Zinc-Plated
  • Includes
    (2) Nuts, (2) Washers
  • Material
    Steel
  • Material Grade
    C-1010
  • Mount Type
    No Mount Plate
  • Shape
    Square
  • Thread Standard
    UNC

Overview

Mfr description
GIB53410 3/8X2X5" HOT GALVANIZED SQ
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought