Specifications
Dimensions
- For Pipe Sizein
- Length7 in
- Thread Length3-3/4 in
- Thread Size3/8-16
- Width4 in
Details
- Finish CoatingZinc-Plated
- Includes(2) Nuts, (2) Washers
- MaterialSteel
- Material GradeC-1010
- Mount TypeNo Mount Plate
- ShapeSquare
- Thread StandardUNC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)