Motion
82687690
5/16-18 UNC, 2-3/16" Long, Round U Bolt Clamp with With Mount Plate for 1" Pipe;1" Thread Length, 1-3/8" Wide, Grade C-1010 Steel
MI ITEM #06289508
MFR #82687690
Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 2-3/16" Long, Round U Bolt Clamp with With Mount Plate for 1" Pipe;1" Thread Length, 1-3/8" Wide, Grade C-1010 Steel
MI ITEM #06289508
MFR #82687690

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.45/each

Specifications

Dimensions

  • For Pipe Size
    1 in
  • Length
    2-3/16 in
  • Thread Length
    1 in
  • Thread Size
    5/16-18
  • Width
    1-3/8 in

Details

  • Finish Coating
    Hot Galvanized
  • Includes
    (2) Nuts
  • Material
    Steel
  • Material Grade
    C-1010
  • Mount Type
    With Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC

Overview

Mfr description
GIB53644 5-16X1-3/8X2-3/16"PLTE HOT
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought