Motion
82687856
3/8-16 UNC, 3-5/8" Long, Round U Bolt Clamp with With Mount Plate for 2-1/2" Pipe;1-1/4" Thread Length, 3" Wide, Grade C-1010 Steel
MI ITEM #06289522
MFR #82687856
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 3-5/8" Long, Round U Bolt Clamp with With Mount Plate for 2-1/2" Pipe;1-1/4" Thread Length, 3" Wide, Grade C-1010 Steel
MI ITEM #06289522
MFR #82687856

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GIB53692 3/8X3X3-5/8" W/PLATE HOT
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings

Specifications

  • Material
    Steel
  • Finish Coating
    Hot Galvanized
  • Thread Length
    1-1/4 in
  • Thread Size
    3/8-16
  • Includes
    (2) Nuts
  • Length
    3-5/8 in
  • Material Grade
    C-1010
  • Mount Type
    With Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
  • For Pipe Size
    2-1/2 in
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text