Motion
82687880
1/2-13 UNC, 4-1/2" Long, Round U Bolt Clamp with With Mount Plate for 2-1/2" Pipe;1-5/8" Thread Length, 3" Wide, Grade C-1010 Steel
Mi Item #06289525
MFR #82687880
Price$18.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 4-1/2" Long, Round U Bolt Clamp with With Mount Plate for 2-1/2" Pipe;1-5/8" Thread Length, 3" Wide, Grade C-1010 Steel
Mi Item #06289525
MFR #82687880

Mfr description
GIB53701 1/2X3X4-1/2" W/PLATE HOT
  • Steel is strong & durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes & coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.80/each

Specifications

Dimensions

  • For Pipe Size
    2-1/2 in
  • Length
    4-1/2 in
  • Thread Length
    1-5/8 in
  • Thread Size
    1/2-13
  • Width
    3 in

Details

  • Finish Coating
    Hot Galvanized
  • Includes
    (2) Nuts
  • Material
    Steel
  • Material Grade
    C-1010
  • Mount Type
    With Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)