Motion
73109001
1,400 Lb Capacity, Steel, 3/8-16 Thread, Lifting Eye Bolt - Fully Threaded, 2-1/2" Shank, 2-1/2" Thread Length, No Shoulder
Mi Item #06289530
MFR #73109001
Price$50.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,400 Lb Capacity, Steel, 3/8-16 Thread, Lifting Eye Bolt - Fully Threaded, 2-1/2" Shank, 2-1/2" Thread Length, No Shoulder
Mi Item #06289530
MFR #73109001

Mfr description
SP11825 3/8-16X2-1/2 GIBRALTAR PLAIN
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.30/each

Specifications

Dimensions

  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    1-21/32 in
  • Shank Length
    2-1/2 in
  • Thread Length
    2-1/2 in
  • Thread Size
    3/8-16

Details

  • Grade
    C-1035
  • Material
    Steel
  • Shoulder
    No Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)