Motion
73109019
4,000 Lb Capacity, Steel, 5/8-11 Thread, Lifting Eye Bolt - Fully Threaded, 2-1/2" Shank, 2-1/2" Thread Length, No Shoulder
Mi Item #06289531
MFR #73109019
Price$85.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4,000 Lb Capacity, Steel, 5/8-11 Thread, Lifting Eye Bolt - Fully Threaded, 2-1/2" Shank, 2-1/2" Thread Length, No Shoulder
Mi Item #06289531
MFR #73109019

Mfr description
SP11933 5/8-11X2-1/2 GIBRALTAR PLAIN
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.95/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-3/8 in
  • Outside Eye Diameter
    2-1/2 in
  • Shank Length
    2-1/2 in
  • Thread Length
    2-1/2 in
  • Thread Size
    5/8-11

Details

  • Grade
    C-1035
  • Material
    Steel
  • Shoulder
    No Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)