Motion
73109027
2,600 Lb Capacity, Steel, 1/2-13 Thread, Lifting Eye Bolt - Fully Threaded, 2-1/2" Shank, 2-1/2" Thread Length, No Shoulder
MI ITEM #06289533
MFR #73109027
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,600 Lb Capacity, Steel, 1/2-13 Thread, Lifting Eye Bolt - Fully Threaded, 2-1/2" Shank, 2-1/2" Thread Length, No Shoulder
MI ITEM #06289533
MFR #73109027

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SP12097 1/2-13X2-1/2 GIBRALTAR PLAIN
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Threading
    Fully Threaded
  • Thread Length
    2-1/2 in
  • Thread Size
    1/2-13
  • Inside Eye Diameter
    1-3/16 in
  • Outside Eye Diameter
    2-1/16 in
  • Shank Length
    2-1/2 in
  • Material
    Steel
  • Grade
    C-1030
  • Shoulder
    No Shoulder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text