Motion
73109381
6,000 Lb Capacity, Steel, 3/4-10 Thread, Lifting Eye Bolt - Fully Threaded, 2-1/2" Shank, 2-1/2" Thread Length, Shoulder
MI ITEM #06289534
MFR #73109381
Price$100.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6,000 Lb Capacity, Steel, 3/4-10 Thread, Lifting Eye Bolt - Fully Threaded, 2-1/2" Shank, 2-1/2" Thread Length, Shoulder
MI ITEM #06289534
MFR #73109381

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$100.58/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-1/2 in
  • Outside Eye Diameter
    2-13/16 in
  • Shank Length
    2-1/2 in
  • Thread Length
    2-1/2 in
  • Thread Size
    3/4-10

Details

  • Grade
    C-1035
  • Material
    Steel
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded

Overview

Mfr description
SP12106 3/4-10X2-1/2 GIBRALTAR SHOULDR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought