Motion
73109407
4,000 Lb Capacity, Steel, 5/8-11 Thread, Lifting Eye Bolt - Fully Threaded, 2-1/2" Shank, 2-1/2" Thread Length, Shoulder
MI ITEM #06289537
MFR #73109407
List Price$85.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4,000 Lb Capacity, Steel, 5/8-11 Thread, Lifting Eye Bolt - Fully Threaded, 2-1/2" Shank, 2-1/2" Thread Length, Shoulder
MI ITEM #06289537
MFR #73109407

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$85.95/each for your price

Overview

Mfr description
SP12307 5/8-11X2-1/2 GIBRALTAR SHOULDR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Threading
    Fully Threaded
  • Thread Length
    2-1/2 in
  • Thread Size
    5/8-11
  • Inside Eye Diameter
    1-3/8 in
  • Outside Eye Diameter
    2-1/2 in
  • Shank Length
    2-1/2 in
  • Material
    Steel
  • Grade
    C-1035
  • Shoulder
    Shoulder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text