Motion
73106502
Steel, Fixed Blank Lifting Eye Bolt - 2-1/2" Shank, No Shoulder
MI ITEM #06289540
MFR #73106502
List Price$30.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel, Fixed Blank Lifting Eye Bolt - 2-1/2" Shank, No Shoulder
MI ITEM #06289540
MFR #73106502

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.53/each for your price

Overview

Mfr description
SP12347 3/8 X 2-1/2 BLANK GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    1-21/32 in
  • Shank Length
    2-1/2 in
  • Material
    Steel
  • Grade
    C-1035
  • Shoulder
    No Shoulder
  • Product Types
    Fixed Blank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text