Motion
73106510
Steel, Fixed Blank Lifting Eye Bolt - 2-1/2" Shank, Shoulder
Mi Item #06289542
MFR #73106510
Price$30.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel, Fixed Blank Lifting Eye Bolt - 2-1/2" Shank, Shoulder
Mi Item #06289542
MFR #73106510

Mfr description
SP12367 3/8 X 2-1/2 BLANK GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.53/each

Specifications

Dimensions

  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    1-21/32 in
  • Shank Length
    2-1/2 in

Details

  • Grade
    C-1035
  • Material
    Steel
  • Product Types
    Fixed Blank
  • Shoulder
    Shoulder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)