Specifications
Dimensions
- Inside Eye Diameter1-3/8 in
- Outside Eye Diameter2-1/2 in
- Shank Length3 in
- Thread Length3 in
- Thread Size5/8-11
Details
- Finish CoatingZinc-Plated
- GradeC-1035
- MaterialSteel
- Product TypesFixed
- ShoulderShoulder
- ThreadingFully Threaded
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)