Motion
64170152
1/4-20, 1/2" OAL, Alloy Steel, Swivel Pad;Delrin Pad, Black Oxide Finish, 0.185" Pad Diam, 11/32" Thread Length, 7.5°Swivel Angle, 1/8" Hex Key
MI ITEM #06289573
MFR #64170152
Price$11.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 1/2" OAL, Alloy Steel, Swivel Pad;Delrin Pad, Black Oxide Finish, 0.185" Pad Diam, 11/32" Thread Length, 7.5°Swivel Angle, 1/8" Hex Key
MI ITEM #06289573
MFR #64170152

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.70/each

Specifications

Dimensions

  • Hex Key Size
    1/8 in
  • Overall Length
    1/2 in
  • Pad Diameter
    0.1850 in
  • Swivel Angle
    7.50
  • Thread Length
    11/32 in
  • Thread Size
    1/4-20 in

Details

  • Fastener Standard
    ISO 9001
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Pad Material
    Delrin
  • Thread Standard
    UNC

Overview

Mfr description
NSC326-G 1/4-20X11/32 DELRN PAD
  • Alloy steel is the strongest of all steel types. It has high tensile strength & offers excellent resistance to wear, fatigue & galling.
  • Delrin is a thermoplastic resin that combines the properties of metal & plastic. It offers strength, hardness, dimensional stability, fuel & abrasion resistance as well as has low friction.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought