Motion
64498355
5/16-18, 2" OAL, Alloy Steel, Swivel Pad;Delrin Pad, Black Oxide Finish, 1/4" Pad Diam, 1-51/64" Thread Length, 7.5°Swivel Angle, 5/32" Hex Key
Mi Item #06289580
MFR #64498355
Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 2" OAL, Alloy Steel, Swivel Pad;Delrin Pad, Black Oxide Finish, 1/4" Pad Diam, 1-51/64" Thread Length, 7.5°Swivel Angle, 5/32" Hex Key
Mi Item #06289580
MFR #64498355

Mfr description
NSC335-G 5/16-18X1-51/64 DEL PD
  • Alloy steel is the strongest of all steel types. It has high tensile strength & offers excellent resistance to wear, fatigue & galling.
  • Delrin is a thermoplastic resin that combines the properties of metal & plastic. It offers strength, hardness, dimensional stability, fuel & abrasion resistance as well as has low friction.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.60/each

Specifications

Dimensions

  • Hex Key Size
    5/32 in
  • Overall Length
    2 in
  • Pad Diameter
    0.2500 in
  • Swivel Angle
    7.50
  • Thread Length
    1-51/64 in
  • Thread Size
    5/16-18 in

Details

  • Fastener Standard
    ISO 9001
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Pad Material
    Delrin
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)