Specifications
Dimensions
- Hex Key Size3/16 in
- Overall Length1-1/2 in
- Pad Diameter0.2930 in
- Swivel Angle7.50
- Thread Length1-1/4 in
- Thread Size3/8-16 in
Details
- Fastener StandardISO 9001
- Finish CoatingBlack Oxide
- MaterialAlloy Steel
- Pad MaterialDelrin
- Thread StandardUNC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)