Motion
64498462
5/8-11, 2" OAL, Alloy Steel, Swivel Pad;Delrin Pad, Black Oxide Finish, 0.506" Pad Diam, 1-5/8" Thread Length, 7.5°Swivel Angle, 5/16" Hex Key
MI ITEM #06289591
MFR #64498462
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, 2" OAL, Alloy Steel, Swivel Pad;Delrin Pad, Black Oxide Finish, 0.506" Pad Diam, 1-5/8" Thread Length, 7.5°Swivel Angle, 5/16" Hex Key
MI ITEM #06289591
MFR #64498462

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NSC351-G 5/8-11X1-5/8 DELRN PAD
  • Alloy steel is the strongest of all steel types. It has high tensile strength & offers excellent resistance to wear, fatigue & galling.
  • Delrin is a thermoplastic resin that combines the properties of metal & plastic. It offers strength, hardness, dimensional stability, fuel & abrasion resistance as well as has low friction.

Specifications

  • Fastener Standard
    ISO 9001
  • Finish Coating
    Black Oxide
  • Hex Key Size
    5/16 in
  • Material
    Alloy Steel
  • Overall Length
    2 in
  • Pad Diameter
    0.5060 in
  • Pad Material
    Delrin
  • Swivel Angle
    7.50
  • Thread Length
    1-5/8 in
  • Thread Size
    5/8-11 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text