Motion
64498553
5/16-18, 1" OAL, Stainless Steel, Swivel Pad;Delrin Pad, Black Oxide Finish, 0.24" Pad Diam, 51/64" Thread Length, 7.5°Swivel Angle, 5/32" Hex Key
Mi Item #06289600
MFR #64498553
Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 1" OAL, Stainless Steel, Swivel Pad;Delrin Pad, Black Oxide Finish, 0.24" Pad Diam, 51/64" Thread Length, 7.5°Swivel Angle, 5/32" Hex Key
Mi Item #06289600
MFR #64498553

Mfr description
NSSC333-G 5/16-18X51/64 DEL PAD
  • Delrin is a thermoplastic resin that combines the properties of metal & plastic. It offers strength, hardness, dimensional stability, fuel & abrasion resistance as well as has low friction.
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor & corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.55/each

Specifications

Dimensions

  • Hex Key Size
    5/32 in
  • Overall Length
    1 in
  • Pad Diameter
    0.2400 in
  • Swivel Angle
    7.50
  • Thread Length
    51/64 in
  • Thread Size
    5/16-18 in

Details

  • Fastener Standard
    ISO 9001
  • Finish Coating
    Black Oxide
  • Material
    Stainless Steel
  • Pad Material
    Delrin
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)