Motion
64498587
1/2-13, 2" OAL, Stainless Steel, Swivel Pad;Delrin Pad, Black Oxide Finish, 0.4" Pad Diam, 1-11/16" Thread Length, 7.5°Swivel Angle, 1/4" Hex Key
MI ITEM #06289603
MFR #64498587
List Price$22.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 2" OAL, Stainless Steel, Swivel Pad;Delrin Pad, Black Oxide Finish, 0.4" Pad Diam, 1-11/16" Thread Length, 7.5°Swivel Angle, 1/4" Hex Key
MI ITEM #06289603
MFR #64498587

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.23/each for your price

Overview

Mfr description
NSSC347-G 1/2-13X1-11/16 DEL PAD
  • Delrin is a thermoplastic resin that combines the properties of metal & plastic. It offers strength, hardness, dimensional stability, fuel & abrasion resistance as well as has low friction.
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor & corrosive applications.

Specifications

  • Fastener Standard
    ISO 9001
  • Finish Coating
    Black Oxide
  • Hex Key Size
    1/4 in
  • Material
    Stainless Steel
  • Overall Length
    2 in
  • Pad Diameter
    0.4000 in
  • Pad Material
    Delrin
  • Swivel Angle
    7.50
  • Thread Length
    1-11/16 in
  • Thread Size
    1/2-13 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought