Motion
64498637
1/4-20, 1-1/2" OAL, Alloy Steel, Swivel Pad;Black Oxide Finish, 0.185" Pad Diam, 1-11/32" Thread Length, 7.5°Swivel Angle, 1/8" Hex Key
Mi Item #06289608
MFR #64498637
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 1-1/2" OAL, Alloy Steel, Swivel Pad;Black Oxide Finish, 0.185" Pad Diam, 1-11/32" Thread Length, 7.5°Swivel Angle, 1/8" Hex Key
Mi Item #06289608
MFR #64498637

Mfr description
SC329-G 1/4-20X1-11/32 ST PAD GIBRALTAR
  • Alloy steel is the strongest of all steel types. It has high tensile strength & offers excellent resistance to wear, fatigue & galling.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Key Size
    1/8 in
  • Overall Length
    1-1/2 in
  • Pad Diameter
    0.1850 in
  • Swivel Angle
    7.50
  • Thread Length
    1-11/32 in
  • Thread Size
    1/4-20 in

Details

  • Fastener Standard
    ISO 9001
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Pad Material
    Steel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)