Overview
Mfr description
SC338-G 3/8-16X1/2 STEEL PAD GIBRALTAR
- Alloy steel is the strongest of all steel types. It has high tensile strength & offers excellent resistance to wear, fatigue & galling.
- Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
Specifications
- Fastener StandardISO 9001
- Finish CoatingBlack Oxide
- Hex Key Size3/16 in
- MaterialAlloy Steel
- Overall Length3/4 in
- Pad Diameter0.2930 in
- Pad MaterialSteel
- Swivel Angle7.50
- Thread Length1/2 in
- Thread Size3/8-16 in
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data