Motion
64498702
3/8-16, 1-1/2" OAL, Alloy Steel, Swivel Pad;Black Oxide Finish, 0.293" Pad Diam, 1-1/4" Thread Length, 7.5°Swivel Angle, 3/16" Hex Key
MI ITEM #06289615
MFR #64498702
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 1-1/2" OAL, Alloy Steel, Swivel Pad;Black Oxide Finish, 0.293" Pad Diam, 1-1/4" Thread Length, 7.5°Swivel Angle, 3/16" Hex Key
MI ITEM #06289615
MFR #64498702

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Key Size
    3/16 in
  • Overall Length
    1-1/2 in
  • Pad Diameter
    0.2930 in
  • Swivel Angle
    7.50
  • Thread Length
    1-1/4 in
  • Thread Size
    3/8-16 in

Details

  • Fastener Standard
    ISO 9001
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Pad Material
    Steel
  • Thread Standard
    UNC

Overview

Mfr description
SC340-G 3/8-16X1-1/4 STEEL PAD
  • Alloy steel is the strongest of all steel types. It has high tensile strength & offers excellent resistance to wear, fatigue & galling.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought