Motion
64498736
1/2-13, 1" OAL, Alloy Steel, Swivel Pad;Black Oxide Finish, 0.4" Pad Diam, 11/16" Thread Length, 7.5°Swivel Angle, 1/4" Hex Key
MI ITEM #06289618
MFR #64498736
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 1" OAL, Alloy Steel, Swivel Pad;Black Oxide Finish, 0.4" Pad Diam, 11/16" Thread Length, 7.5°Swivel Angle, 1/4" Hex Key
MI ITEM #06289618
MFR #64498736

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC345-G 1/2-13X11/16 STEEL PAD
  • Alloy steel is the strongest of all steel types. It has high tensile strength & offers excellent resistance to wear, fatigue & galling.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.

Specifications

  • Fastener Standard
    ISO 9001
  • Finish Coating
    Black Oxide
  • Hex Key Size
    1/4 in
  • Material
    Alloy Steel
  • Overall Length
    1 in
  • Pad Diameter
    0.4000 in
  • Pad Material
    Steel
  • Swivel Angle
    7.50
  • Thread Length
    11/16 in
  • Thread Size
    1/2-13 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought