Motion
64498892
5/16-18, 2" OAL, Stainless Steel, Swivel Pad;Black Oxide Finish, 0.24" Pad Diam, 1-51/64" Thread Length, 7.5°Swivel Angle, 5/32" Hex Key
Mi Item #06289634
MFR #64498892
Price$15.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 2" OAL, Stainless Steel, Swivel Pad;Black Oxide Finish, 0.24" Pad Diam, 1-51/64" Thread Length, 7.5°Swivel Angle, 5/32" Hex Key
Mi Item #06289634
MFR #64498892

Mfr description
SSC335-G 5/16-18X1-51/64 SS PAD
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor & corrosive applications.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.23/each

Specifications

Dimensions

  • Hex Key Size
    5/32 in
  • Overall Length
    2 in
  • Pad Diameter
    0.2400 in
  • Swivel Angle
    7.50
  • Thread Length
    1-51/64 in
  • Thread Size
    5/16-18 in

Details

  • Fastener Standard
    ISO 9001
  • Finish Coating
    Black Oxide
  • Material
    Stainless Steel
  • Pad Material
    Steel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)